Zoro Homepage

Dual Head Truck Tire Inflator Gauge

  • Mfr # 553

  • Zoro # G3151701


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Used For
Inflating and Checking Pressure
Includes
5 ft Hose with 6 in Swivel Extension & Dual Lock-On Chucks, Push Button Deflator
Material
Aluminum
Application
Inflating and Checking Pressure
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553
Zoro #
G3151701
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Size
60 in
Thread Size
1/4 in
Overall Width
3.5
Overall Length
60
Overall Height
1.25

Details

Used For
Inflating and Checking Pressure
Includes
5 ft Hose with 6 in Swivel Extension & Dual Lock-On Chucks, Push Button Deflator
Material
Aluminum
Application
Inflating and Checking Pressure
Max. Safe Storage Temp.
250 Degrees F
Range
10 to 160 psi
Color/Finish
Silver
Features
2 psi Increments, 30 Degree Reverse Chuck, Gauge Bar in Site Glass, Straight-on
Standards
OSHA 1910.177
Item
Heavy-Duty Truck Tire Inflator Gauge
Weight
2.44
Product Type
Single-Tire Inflator Gauges
Maximum Operating Air Pressure
160 psi
Number of Tire Inflators
1
Chuck Type
Straight Long-Reach Lock-On
Color
Silver
Thread Standard
NPT
Head Style
Dual
Gauge Type
Sight Glass
Pressure Increments
2 psi
Maximum Safe Storage Temperature
250 Degrees F
Minimum Operating Air Pressure
10 psi

Description

Heavy-Duty Truck Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Lock-On, Includes 5 ft Hose with 6 in Swivel Extension & Dual Lock-On Chucks, Push Button Deflator, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 5 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.