Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Dual Truck Tire Gauge S-927

Dual Truck Tire Gauge (Discontinued)

  • Mfr # S-927
  • Zoro # G802693971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-927
Zoro #
G802693971
UPC #
30937009272
Country of Origin
United States

Dimensions

Outside Diameter
0.15
Length
9.6

Description

This Dual-Chuck Truck Tire Gauge measures 20 to 120 psi in 2-lb. increments on two sides, and 120 to 820 in 20-kPa increments on the other two sides. 5.5"L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.