Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Faucet Rubber Spout, 1/4" NPT, PK 50

  • Mfr # 209BK

  • Zoro # G7219784


product price: $875.99
/pk 50, $17.52/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Height
1.25
Overall Width
3
Overall Length
6.25
Weight
0.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209BK
Zoro #
G7219784
UPC #
030937307286
Country of Origin
United States

Dimensions

Overall Height
1.25
Overall Width
3
Overall Length
6.25

Details

Item
Filler Faucet Rubber Spout,1/4" Npt,PK50
Material
Rubber
Weight
0.48

Description

Filler Faucet Rubber Spout,1/4 In. Npt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.