Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Filter 3/8" NPT Metal Bowl 1019-8

Filter 3/8" NPT Metal Bowl (Discontinued)

  • Mfr # 1019-8
  • Zoro # G302671660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019-8
Zoro #
G302671660
UPC #
30937101983
Country of Origin
United States

Dimensions

Thread Size
3/4" NPT
Overall Height
2 in
Overall Width
2 in
Length (In.)
2 in

Details

Item
Compressed Air Filter
Features
Environmentally Friendly
For Use With
Air Compressor
Material
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.