Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Metal Bowl, 3/8" NPT

  • Mfr # 1019-8

  • Zoro # G5039277


product price: $74.39
/ea

Key Features

Overall Height
2.69
Overall Width
2.75
Weight
1.841
Overall Length
6.25
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019-8
Zoro #
G5039277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.69
Overall Width
2.75
Overall Length
6.25

Details

Item
Filter w/Metal Bowl,3/8" NPT
Weight
1.841
Material
Metal

Description

Filter w/Metal Bowl,3/8 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.