Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Flex Hose W/1/4"NPT Fittings 1/4"X100Ft 1623-3

Flex Hose W/1/4"NPT Fittings 1/4"X100Ft (Discontinued)

  • Mfr # 1623-3
  • Zoro # G7095385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1623-3
Zoro #
G7095385
UPC #
030937308696
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
8
Overall Height
2.3
Overall Length
1200

Details

Item
Flex Hose W/1/4"NPT Fittings 1/4"x100 ft
Material
“polyurethane” hybrid / nylon
Weight
1

Description

Flex Hose W/1/4 In.NPT Fittings 1/4 In.x100 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.