Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton FRL 3 Port Diverter, 1/4" NPT S-1163-2

FRL 3 Port Diverter, 1/4" NPT (Discontinued)

  • Mfr # S-1163-2
  • Zoro # G5038279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-2
Zoro #
G5038279
UPC #
030937316592
Country of Origin
United States

Dimensions

Overall Height
2.5
Overall Width
1.375
Overall Length
1.627

Details

Item
FRL 3 Port Diverter,1/4" NPT
Material
Diecast Aluminum
Weight
0.4

Description

FRL 3 Port Diverter,1/4 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.