Zoro Homepage

FRL Modular 3 Way Lockout Valve, 3/8"

  • Mfr # S-1163-5

  • Zoro # G5038245


product price: $73.35
/ea

Key Features

Overall Height
1.627
Material
Diecast Aluminum
Overall Width
1 .875
Overall Length
2.75
Weight
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-5
Zoro #
G5038245
UPC #
030937316622
Country of Origin
United States

Dimensions

Overall Height
1.627
Overall Width
1 .875
Overall Length
2.75

Details

Item
FRL Modular 3 Way Lockout Valve,3/8"
Material
Diecast Aluminum
Weight
0.63

Description

FRL Modular 3 Way Lockout Valve,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.