Zoro Homepage

FRL Modular Connector Insert

  • Mfr # S-1163-3

  • Zoro # G5038260


product price: $38.99
/ea

Key Features

Includes
Grease Packet, Instruction Sheet, Locking Plate, Modular Connector Insert, (2) Rubber O-Rings
Overall Height
0.75
Material
Diecast Aluminum
Overall Width
1.627
Type
Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-3
Zoro #
G5038260
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Width
1.627
Length (In.)
1.627 in
Width (In.)
1.627 in
Height (In.)
0.75 in
Overall Length
1.627

Details

Item
FRL Modular Connector Insert
Includes
Grease Packet, Instruction Sheet, Locking Plate, Modular Connector Insert, (2) Rubber O-Rings
Material
Diecast Aluminum
Type
Modular
Fits
Milton Mini Filters and Lubricators
Function
Easily Connects and Locks All Standard Milton F-R-L Components, Modular Design Connects Two Components Together
Design Type
Modular
Application
Easily Connects and Locks All Standard Milton FRL Components, This FRL Modular Connector Insert will Work With Any Size NPT and is Designed to Connect 2 Components Together
For Use On
Milton Mini Filters and Lubricators
Weight
0.26
Accessory Type
FRL Modular Connector Insert

Description

FRL Modular Connector Insert, Includes Grease Packet, Instruction Sheet, Locking Plate, Modular Connector Insert, (2) Rubber O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.