FRL Modular Port Pipe Insert, 1/4"
Mfr # S-1163-8
Zoro # G5038227
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Overall Height
0.875
Material
Diecast Aluminum
Overall Width
1.375
Overall Length
1.627
Weight
0.34
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1163-8
Zoro #
G5038227
UPC #
030937316653
Country of Origin
United States
Dimensions
Overall Height
0.875
Overall Width
1.375
Overall Length
1.627
Details
Item
FRL Modular Port Pipe Insert,1/4"
Material
Diecast Aluminum
Weight
0.34
Description
FRL Modular Port Pipe Insert,1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.