Zoro Homepage

FRL Modular System Mounting Bracket

  • Mfr # S-1163-14

  • Zoro # G5038315


product price: $24.99
/ea

Key Features

Includes
Metal Bracket, (2) Component Connection Screws
Overall Height
1
Material
Diecast Aluminum
Overall Width
0.75
For Use On
Milton FRL Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-14
Zoro #
G5038315
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1
Overall Width
0.75
Length (In.)
3.627 in
Height (In.)
1 in
Width (In.)
0.75 in
Overall Length
3.627

Details

Item
FRL Modular System Mounting Bracket
Includes
Metal Bracket, (2) Component Connection Screws
Material
Diecast Aluminum
For Use On
Milton FRL Units
Function
For Mounting All Milton Modular Pipe Port, OSHA 3-Way Valve and Diverter Components
Fits
Milton FRL Units
Application
Mount Select Milton Modular F-R-L Components to Any Wall Surface
Design Type
Modular
Connection
NPT
Type
Modular
Weight
0.15
Accessory Type
FRL Modular System Mounting Bracket

Description

FRL Modular System Mounting Bracket, Includes Metal Bracket, (2) Component Connection Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.