Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5

  • Mfr # 1815

  • Zoro # G7220895


product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.95
Overall Height
1.18
Weight
0.482
Overall Width
1.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1815
Zoro #
G7220895
UPC #
030937304933
Country of Origin
United States

Dimensions

Overall Length
2.95
Overall Height
1.18
Overall Width
1.18

Details

Item
G Stl 1/2" Body Ind Couplr,1/2" Fnpt,PK5
Material
Steel
Weight
0.482

Description

G Stl 1/2 In. Body Ind Couplr,1/2 In. Fnpt,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.