
G Style Industrial Plug, 1/2" FNPT, PK100
Mfr # 1858BK
Zoro # G7221209
product price: $507.99
/pk 100, $5.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2.34
Weight
0.196
Overall Height
1
Overall Width
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1858BK
Zoro #
G7221209
UPC #
030937318725
Country of Origin
United States
Dimensions
Overall Length
2.34
Overall Height
1
Overall Width
1
Details
Item
G Style Industrial Plug,1/2" Fnpt,PK100
Material
Steel
Weight
0.196
Description
G Style Industrial Plug,1/2 In. Fnpt,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.