Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Style Plug, 1/2" FNPT, PK5

  • Mfr # 1858

  • Zoro # G5036967


product price: $24.59
/pk 5, $4.92/ea

Key Features

Material
Steel
Overall Length
2.34
Weight
0.196
Overall Width
1
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1858
Zoro #
G5036967
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.34
Overall Width
1
Overall Height
1

Details

Item
G Style Plug,1/2" FNPT,PK5
Material
Steel
Weight
0.196

Description

G Style Plug,1/2 In. FNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.