Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton H Push-Lock Coupler, 3/8"HoseBarb, PK5 1796-6

H Push-Lock Coupler, 3/8"HoseBarb, PK5 (Discontinued)

  • Mfr # 1796-6
  • Zoro # G5037630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1796-6
Zoro #
G5037630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.94
Overall Height
1.06
Overall Width
1.06

Details

Item
H Push-Lock Coupler,3/8"HoseBarb,PK5
Material
Steel
For Hose I.D.
1/4"
Weight
0.302

Description

H Push-Lock Coupler,3/8 In.HoseBarb,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.