Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H Style Industrial Coupler, 1/4" FNPT, PK50

  • Mfr # 1833BK

  • Zoro # G7221017


product price: $685.99
/pk 50, $13.72/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.24
Weight
0.323
Overall Height
1.07
Overall Width
1.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1833BK
Zoro #
G7221017
UPC #
030937306722
Country of Origin
United States

Dimensions

Overall Length
2.24
Overall Height
1.07
Overall Width
1.07

Details

Item
H Style Indstrl Coupler,1/4" Fnpt,PK50
Material
Steel
Weight
0.323

Description

H Style Indstrl Coupler,1/4 In. Fnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.