Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton H Style Industrial Push-Lock Coupler, 3/8" HoseBarb, PK50 1796-6BK

H Style Industrial Push-Lock Coupler, 3/8" HoseBarb, PK50 (Discontinued)

  • Mfr # 1796-6BK
  • Zoro # G7220755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1796-6BK
Zoro #
G7220755
UPC #
030937306524
Country of Origin
United States

Dimensions

Overall Length
1.96
Overall Height
0.88
Overall Width
0.88

Details

Item
H Stl Ind Psh-Lock Cpl,3/8" Hosebrb,PK50
Material
Steel
Weight
0.308

Description

H Stl Ind Psh-Lock Cpl,3/8 In. Hosebrb,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.