Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H Style Plug, 3/8" FNPT, PK10

  • Mfr # 1838

  • Zoro # G5037019


product price: $29.15
/pk 10, $2.92/ea

Key Features

Material
Steel
Overall Length
1.81
Weight
0.082
Overall Height
0.75
Overall Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838
Zoro #
G5037019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.81
Overall Height
0.75
Overall Width
0.75

Details

Item
H Style Plug,3/8" FNPT,PK10
Material
Steel
Weight
0.082

Description

H Style Plug,3/8 In. FNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.