Zoro Homepage

H Style Push-Lock Plug, 3/8"Hose Barb, PK5

  • Mfr # 1797-6

  • Zoro # G5037621


product price: $23.29
/pk 5, $4.66/ea

Key Features

Material
Steel
Overall Length
2.25
For Hose I.D.
3/8"
Overall Height
0.69
Weight
0.088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1797-6
Zoro #
G5037621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.25
Overall Height
0.69
Overall Width
0.69

Details

Item
H Style Push-Lock Plug,3/8"Hose Barb,PK5
Material
Steel
For Hose I.D.
3/8"
Weight
0.088

Description

H Style Push-Lock Plug,3/8 In.Hose Barb,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.