Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1253
Zoro #
G5527965
UPC #
030937012531
Country of Origin
United States
Dimensions
Overall Length
6
Overall Width
2.88
Overall Height
1.25
Details
Material
Brass
Weight
0.71
Description
Hand Held Compression Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.