Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Heavy Duty Air Pressure Service Gague (Discontinued)

  • Mfr # 976BLK
  • Zoro # G301766824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976BLK
Zoro #
G301766824
UPC #
-
Country of Origin
United States

Description

EXCELLENT NON-SLIP GRIP: This tire service pressure gauge brass body is coated with a black poly finish poly finish which provides a non-slip surface, ideal for use in any shop or weather conditions DURABLE CONSTRUCTION: Unlike standard aluminum gauges, this gauge is manufactured out of heavy-duty brass with seamless tube construction. Resists corrosion and can withstand the most demanding service environments DUAL READINGS: Stamped inscribed nylon scale bar provides easy-to-read precision both in PSI and kPa (10-160 PSI / 80-1100 KPA) DUAL FOOT STRAIGHT LOCK-ON CHUCK - A straight and 30-degree lock-on air chuck provides a great seal with no air leakage and easier access to multiple angles on recessed valve stems on all kinds of vehicles (RVs and ATVs to big rigs, tractor-trailers, cars, trucks, and motorcycles) A SAFETY INVESTMENT: Maintaining proper tire pressures improves handling for cars, trucks, motorcycles, and more, and reduces the risk of tire failure across terrains, extending the life of your tires. Reduce wear and tear with a mid to heavy-duty, all-purpose tire tool that lasts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.