Zoro Homepage

Heavy Duty Compressor Pressure Switch

  • Mfr # S-1062

  • Zoro # G5033275


product price: $71.19
/ea

Key Features

Material
Plastic
Overall Height
3.25
Overall Width
3.5
Weight
1.18
Overall Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1062
Zoro #
G5033275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.25
Overall Width
3.5
Overall Length
4

Details

Item
Heavy Duty Compressor Pressure Switch
Material
Plastic
Weight
1.18

Description

Heavy Duty Compressor Pressure Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.