Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Heavy Duty Lubricator Metal Bowl, 3/4" 1131-10

Heavy Duty Lubricator Metal Bowl, 3/4" (Discontinued)

  • Mfr # 1131-10
  • Zoro # G5039161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131-10
Zoro #
G5039161
UPC #
030937307156
Country of Origin
United States

Dimensions

Overall Height
3.75
Overall Width
3.75
Overall Length
9.5625

Details

Item
Heavy Duty Lubricator Metal Bowl,3/4"
Material
Metal
Weight
3.7

Description

Heavy Duty Lubricator Metal Bowl,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.