Heavy Duty Modular End Blocks, 3/4"
Mfr # S-1163-58C
Zoro # G8158346
product price: $16.19
/eaKey Features
Overall Height
2.06
Overall Width
2.2
Overall Length
2.75
Weight
0.19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1163-58C
Zoro #
G8158346
UPC #
030937321657
Country of Origin
China
Dimensions
Overall Height
2.06
Overall Width
2.2
Overall Length
2.75
Details
Weight
0.19
Description
Heavy Duty Modular End Blocks,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.