Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Hex Coupling, 1/4" FNPT, PK2 S-643

Hex Coupling, 1/4" FNPT, PK2 (Discontinued)

  • Mfr # S-643
  • Zoro # G7220335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-643
Zoro #
G7220335
UPC #
030937400079
Country of Origin
United States

Dimensions

Overall Height
0.63
Overall Length
0.88
Overall Width
0.63

Details

Item
Hex Coupling,1/4/U0022 Fnpt,PR
Material
Brass
Weight
0.032

Description

Hex Coupling,1/4/U0022 Fnpt,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.