Hi Press Strt Thru Plug, 3/8" MNPT, PK10
Mfr # 1767
Zoro # G5037140
product price: $48.15
/pk 10, $4.81/eaKey Features
Material
Steel
Overall Length
1.73
Overall Height
0.88
Overall Width
0.88
Weight
0.104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1767
Zoro #
G5037140
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.73
Overall Height
0.88
Overall Width
0.88
Details
Item
Hi Press Strt Thru Plug,3/8" MNPT,PK10
Material
Steel
Weight
0.104
Description
Hi Press Strt Thru Plug,3/8 In. MNPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.