Zoro Homepage

High Performance Hex Head Valve Cap, PK50

  • Mfr # 435

  • Zoro # G5526641


product price: $37.59
/pk 50, $0.75/ea

Key Features

Material
Brass
Weight
0.04
Overall Height
0.37
Overall Length
0.55
Overall Width
0.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435
Zoro #
G5526641
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.37
Overall Length
0.55
Overall Width
0.37

Details

Item
High Performance Hex Head Valve Cap,PK50
Material
Brass
Weight
0.04
Product Type
High Performance Hex Head Valve Cap,PK50

Description

High Performance Hex Head Valve Cap,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.