Zoro Homepage

High Pressure 10-75 PSI Tire Pencil Gauge

  • Mfr # s-920AG

  • Zoro # G313329413


product price: $22.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
s-920AG
Zoro #
G313329413
UPC #
30937500571
Country of Origin
China

Description

Facilitates the removal of broken exhaust manifold bolts on Dodge HEMI 5.7L and 6.1L engines. It works on Chrysler 300C, Jeep Grand Cherokee, Dodge Durango, Ram pickup trucks, and Dodge Challenger R/T and Charger R/T models. It is the smallest and thinnest available to make the fastest repair. ProMAXX Tool's exclusive screw-in bushings, which incorporate proprietary mating angles, once seated, have the most precise alignment with the cylinder head. Bottom Line: If you can't get the most accurate hole placement, why use a tool at all? Dodge uses super hard titanium studs / bolts, making them impossible to weld and nearly impossible to drill. ProMAXX solved that problem by incorporating our premium Platinum Tooling Drill Bits that can drill not only Titanium, but Boron, and even Ultra-Strength Steel. ProMAXX kits incorporate splined, slip-nut styled non-deforming extractors that can be utilized both in the clockwise and counter-clockwise direction. This unlocks the broken remnant without pinching it in the cylinder head as in other kits which make your repair nonproductive. Other kits use inexpensive clamps or loose slip-fit bushings. Bolt Alan in any position with our included precision fasteners to provide unparalleled, repeatable, and predictable results. Received a previous repair attempt or botched repair? No Problem. ProMAXX Tools larger plate holes provide the use of a thread repair kit that includes bushings, bits, and superior solid steel inserts, unlike spring-style, to completely restore the cylinder head to factory condition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.