Zoro Homepage

High Pressure FRL Regulator, 3/8" NPT

  • Mfr # 1114-8

  • Zoro # G5038839


product price: $64.59
/ea

Key Features

Overall Length
5.25
Overall Width
2.75
Overall Height
2.6875
Material
Aluminum
Weight
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114-8
Zoro #
G5038839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.25
Overall Width
2.75
Overall Height
2.6875

Details

Item
High Pressure FRL Regulator,3/8" NPT
Material
Aluminum
Weight
1.1

Description

High Pressure FRL Regulator,3/8 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.