Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10, Brass, 10 PK

  • Mfr # 605-2

  • Zoro # G5038026


product price: $19.15
/pk 10, $1.91/ea

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
3/8"
Thread Type
(F)NPT
Weight
0.118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-2
Zoro #
G5038026
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Overall Length
1.63
Overall Height
0.56
Overall Width
0.56

Details

Item
Hose End Fitting,1/4" FNPT,3/8" ID,PK10
For Hose I.D.
3/8"
Material
Brass
Thread Type
(F)NPT
Weight
0.118

Description

The MILTON - 605-2 is a push-on hose fitting designed to connect securely in a variety of industrial and commercial settings. The efficiency and reliability of this fitting make it suitable for a plethora of hose types and sizes, offering a potentially effective solution to your push-on hose needs.

Key Features:

  • Push-On hose fitting category - This classification affirms its general compatibility with a variety of push-on hoses.
  • Manufactured for potential use in commercial and industrial settings. Longevity is dependent upon the intensity and frequency of use.
  • Appropriate for pneumatic applications - potentially compatible with systems utilizing pressurized air or gas.
  • Compatible with a range of hose sizes according to product specifications. Compatibility with all hose sizes is not guaranteed.
  • Manufactured with emphasis on quality - its purpose is to potentially meet your requirements for push-on hose needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.