Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose End Fitting, 1/4" FNPT, 5/16" ID, PK5, Brass, 5 PK

  • Mfr # 605-1

  • Zoro # G5038035


product price: $10.99
/pk 5, $2.20/ea

Key Features

For Hose I.D.
5/16"
Material
Brass
Thread Size
1/4"
Thread Type
(F)NPT
Overall Length
1.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-1
Zoro #
G5038035
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Overall Length
1.63
Overall Width
0.63
Overall Height
0.63

Details

Item
Hose End Fitting,1/4" FNPT,5/16" ID,PK5
For Hose I.D.
5/16"
Material
Brass
Thread Type
(F)NPT
Weight
0.05

Description

Hose End Fitting,1/4 In. FNPT,5/16 In. ID,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.