Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose End Fitting, 1/4 Mnptx1/4 Id, PK100, Brass, 100 PK

  • Mfr # 600BK

  • Zoro # G6014627


product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
0.74
Overall Height
0.56
Overall Width
0.56
Weight
0.094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600BK
Zoro #
G6014627
UPC #
030937305312
Country of Origin
United States

Dimensions

Overall Length
0.74
Overall Height
0.56
Overall Width
0.56

Details

Item
Hose End Fitting,1/4 Mnptx1/4 Id,PK100
Material
Brass
Weight
0.094

Description

Hose End Fitting,1/4 Mnptx1/4 Id,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.