Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10, Brass, 10 PK

  • Mfr # 603

  • Zoro # G5038148


product price: $19.45
/pk 10, $1.94/ea

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
3/8"
Thread Type
(M)NPT
Weight
0.072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603
Zoro #
G5038148
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Overall Length
1.75
Overall Height
0.63
Overall Width
0.63

Details

Item
Hose End Fitting,3/8 MNPT x 3/8 ID,PK10
For Hose I.D.
3/8"
Material
Brass
Thread Type
(M)NPT
Weight
0.072

Description

The MILTON - 603 is an industrial-grade Push-On Hose Fitting intended for use with air and fluid transfer applications. This Push-On Hose Fitting is an integral part of fluid routing solutions, aimed at optimizing performance in a variety of industrial settings. It is intended to attach to hoses securely.

Key Features:

  • Falls under the category of Push-On Hose Fittings, indicative of its primary function to enable secure connections in hose assemblies.
  • No additional information or specific attribute values are provided for this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.