Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Hose End Fitting, 3/8 Mnptx3/8 Id, PK100, Brass, 100 PK 603

Hose End Fitting, 3/8 Mnptx3/8 Id, PK100, Brass, 100 PK (Discontinued)

  • Mfr # 603
  • Zoro # G6015004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603
Zoro #
G6015004
UPC #
030937305336
Country of Origin
United States

Dimensions

Overall Height
0.63
Overall Length
1.75
Overall Width
0.63

Details

Item
Hose End Fitting,3/8 Mnptx3/8 Id,PK100
Material
Brass
Weight
0.072

Description

Hose End Fitting,3/8 Mnptx3/8 Id,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.