Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting Adapter, FNPT x MNPT, 10 PK

  • Mfr # 653-2

  • Zoro # G5040695


product price: $28.15
/pk 10, $2.82/ea

Key Features

Material
Brass
Fitting Connection Type
FNPT x MNPT
Pipe Size
3/8 in x 1/4 in
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Reducing Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-2
Zoro #
G5040695
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in x 1/4 in
Dia./Thread Size
3/8" x 1/4"
Overall Length
1.25
Width
0.81"
Pipe Fitting Length
1.21"
Overall Height
0.81
Overall Width
0.81

Details

Item
Hose Fitting Adapter
Material
Brass
Fitting Connection Type
FNPT x MNPT
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Reducing Adapter
Special Features
Suitable When Reduction in Pipe Size is Required
System of Measurement
Inch
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Brass
For Use With
To Assemble New Hoses or Replace Old Fittings on Hoses
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Color
Brown
Weight
0.064
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Hose Fitting B Gender
Female

Description

Reducing Adapter, Brass, NPT, Female, NPT, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.