Zoro Homepage

Hose Manifold, 3-In-1, 1/4" Fnpt, PK20

  • Mfr # 685-4BK

  • Zoro # G6013988


product price: $225.99
/pk 20, $11.30/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
1.49
Overall Width
1.56
Overall Height
1.56
Weight
0.167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685-4BK
Zoro #
G6013988
UPC #
030937305695
Country of Origin
China

Dimensions

Overall Length
1.49
Overall Width
1.56
Overall Height
1.56

Details

Item
Hose Manifold,3-In-1,1/4" Fnpt,PK20
Material
Aluminum
Weight
0.167

Description

Hose Manifold,3-In-1,1/4 In. Fnpt,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.