Hose Manifold, 3-in-1, 3/8" FNPT
Mfr # S-685-6
Zoro # G5034675
product price: $12.16
/eaKey Features
Material
Aluminum
Overall Length
1 1/2 in
Overall Width
1.55
Overall Height
1.55
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-685-6
Zoro #
G5034675
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 1/2 in
Overall Width
1.55
Overall Height
1.55
Details
Item
Hose Manifold,3-in-1,3/8" FNPT
Material
Aluminum
Color
Gray
Application
Used Where There is Need to Run Multiple Tools Without Changing Hoses
Weight
0.26
Number of Pieces
1
Compatible with Product Type
Hose
Description
Hose Manifold,3-in-1,3/8 In. FNPT, Material Aluminum, Overall Length 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.