Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hose Mender Fitting, 5/16" ID, PK10

  • Zoro #: G5038096
  • Mfr #: 641

$14.29 ($1.43/unit)

  • Material: Brass
  • Item: Hose Mender Fitting,5/16" ID,PK10
  • For Hose I.D.: 5/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Milton #641 Specifications

  • Zoro #: G5038096
  • Mfr #: 641
Material: Brass Item: Hose Mender Fitting,5/16" ID,PK10
For Hose I.D.: 5/16" Country of Origin (subject to change): United States

Description

Hose Mender Fitting,5/16 In. ID,PK10, Package Quantity 10

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Milton #641