Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hose Mender Fitting, 5/16" Id, PR (Discontinued)

  • Mfr # S-641
  • Zoro # G6014478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-641
Zoro #
G6014478
UPC #
030937400055
Country of Origin
United States

Dimensions

Overall Length
2.01
Overall Height
0.5
Overall Width
0.5

Details

Item
Hose Mender Fitting,5/16" Id,PR
Material
Brass
Weight
0.074

Description

Hose Mender Fitting,5/16 In. Id,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.