
Hose Reducer Bushing, 1/4" NPT, PK50
Mfr # 651-1BK
Zoro # G7220159
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Length
0.82
Overall Height
0.81
Weight
0.07
Overall Width
0.81
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651-1BK
Zoro #
G7220159
UPC #
030937305541
Country of Origin
United States
Dimensions
Overall Length
0.82
Overall Height
0.81
Overall Width
0.81
Details
Item
Hose Reducer Bushing,1/4" Npt,PK50
Material
Brass
Weight
0.07
Description
Hose Reducer Bushing,1/4 In. Npt,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.