Zoro Homepage

Industrial Red Coupler/Plug Kit, 7 pcs.

  • Mfr # S-307MKIT

  • Zoro # G0018081


product price: $14.49
/ea

Key Features

Material
Steel
Overall Length
1.875
Overall Width
0.875
Weight
0.145
Overall Height
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-307MKIT
Zoro #
G0018081
UPC #
030937322562
Country of Origin
China

Dimensions

Overall Length
1.875
Overall Width
0.875
Overall Height
0.875

Details

Item
Industrial Red Coupler/Plug Kit,7 pcs.
Material
Steel
Weight
0.145

Description

Industrial Red Coupler/Plug Kit,7 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.