Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Milton Industries MIL1109 .25in. NPT Piggyback Filter-Regulator 1109

Milton Industries MIL1109 .25in. NPT Piggyback Filter-Regulator (Discontinued)

  • Mfr # 1109
  • Zoro # G204061149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109
Zoro #
G204061149
UPC #
30937303608
Country of Origin
China

Description

Maximum inlet pressure: 200 PSI. Outlet pressure range: 3-125 PSI. Temperature range: 40 degree F to 160 degrees F. Piggyback duo has the features of the standard regulator, plus the space saving convenience of a combined filter. Gage not included, but available as an accessory.
  • 40 micron filter element.
  • 6 oz. corrosion resistant metal bowl.
  • Automatic overnight drain.
  • Non-rising adjustment.
  • 3 position knob lock/adjust/remove.
  • 1/4" NPT Piggyback FIlter/Regulator.
  • Dimension: 2.75" W x 10.35" L x 2.5" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.