Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Inflator Gage, Cartridge Repair Kit 507A

Inflator Gage, Cartridge Repair Kit (Discontinued)

  • Mfr # 507A
  • Zoro # G5527201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507A
Zoro #
G5527201
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.63
Overall Height
0.63
Overall Width
0.63

Details

Material
Brass
Item
Inflator Gage,Cartridge Repair Kit
Includes
(1) Cartridge, (1) Hard Plastic Washer, (3) Rubber Washers
Number of Pieces
5
For Use With
08-A1-501, 98-A1-501, 501, 502, 503, S-504, S-505, S-506, S-516, 517, 518, 552, 553, 556
Application
Repairs Cartridges On Milton Inflator Gauges
Weight
0.208

Description

Inflator Gage,Cartridge Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.