Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Inflator Gage, Overhaul Kit 507B

Inflator Gage, Overhaul Kit (Discontinued)

  • Mfr # 507B
  • Zoro # G5527195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507B
Zoro #
G5527195
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.63
Overall Length
5.63
Overall Width
0.63

Details

Material
Brass
Item
Inflator Gage,Overhaul Kit
Weight
0.35
Product Type
Inflator Gage,Overhaul Kit

Description

Inflator Gage,Overhaul Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.