Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Gage, Single Head Air Chuck

  • Mfr # 503

  • Zoro # G5527420


product price: $68.99
/ea

Key Features

Material
Diecast Aluminum
Overall Length
39.75
Overall Width
2.67
Weight
1.8
Overall Height
1.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503
Zoro #
G5527420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39.75
Overall Width
2.67
Overall Height
1.02

Details

Material
Diecast Aluminum
Item
Inflator Gage,Single Head Air Chuck
Weight
1.8
Product Type
Inflator Gage,Single Head Air Chuck

Description

Inflator Gage,Single Head Air Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.