Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Gauge, Digital, Dual Foot Chuck

  • Mfr # S-576D

  • Zoro # G2682738


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon Handle and Brass Fittings
Overall Length
9.9
Overall Width
4.6
Overall Height
1.6
Weight
1.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-576D
Zoro #
G2682738
UPC #
030937323118
Country of Origin
United States

Dimensions

Overall Length
9.9
Overall Width
4.6
Overall Height
1.6

Details

Material
Nylon Handle and Brass Fittings
Item
Inflator Gauge,Digital,Dual Foot Chuck
Weight
1.76

Description

Inflator Gauge,Digital,Dual Foot Chuck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.