Inflator Gauge, Digital, Kwik Grip Chuck
Mfr # 572D
Zoro # G2682598
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon Handle and Brass Fittings
Overall Height
1.6
Weight
1.94
Overall Length
9.9
Overall Width
4.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572D
Zoro #
G2682598
UPC #
030937323033
Country of Origin
United States
Dimensions
Overall Height
1.6
Overall Length
9.9
Overall Width
4.6
Details
Material
Nylon Handle and Brass Fittings
Item
Inflator Gauge,Digital,Kwik Grip Chuck
Weight
1.94
Description
Inflator Gauge,Digital,Kwik Grip Chuck
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.