
Inflator Gauge, Dual Head Chuck, Large Bore
Mfr # 08-A1-506
Zoro # G7221839
product price: $72.15
/eaKey Features
Material
Diecast Aluminum
Overall Length
24
Overall Width
3.5
Weight
1.43
Overall Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-A1-506
Zoro #
G7221839
UPC #
030937313447
Country of Origin
United States
Dimensions
Overall Length
24
Overall Width
3.5
Overall Height
1
Details
Material
Diecast Aluminum
Item
Infltr Gauge,Dual Head Chuck,Large Bore
Weight
1.43
Description
Infltr Gauge,Dual Head Chuck,Large Bore
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.