Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Inlet Hose Manifold, 3-in-1, 3/8" FNPT S-683-5

Inlet Hose Manifold, 3-in-1, 3/8" FNPT (Discontinued)

  • Mfr # S-683-5
  • Zoro # G5034690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-683-5
Zoro #
G5034690
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.75
Overall Width
1.75
Overall Height
1.75

Details

Item
Inlet Hose Manifold,3-in-1,3/8" FNPT
Material
Brass
Weight
0.407
Number of Pieces
1
Compatible with Product Type
Hose

Description

Inlet Hose Manifold,3-in-1,3/8 In. FNPT, Material Brass, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.