Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Hammer Hose W/Uni Crimp 3/4"X50Ft

  • Mfr # 1638

  • Zoro # G7095403


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber/Steel
Overall Width
15.25
Overall Length
4.7
Weight
19.25
Overall Height
15.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1638
Zoro #
G7095403
UPC #
030937324429
Country of Origin
United States

Dimensions

Overall Width
15.25
Overall Length
4.7
Overall Height
15.25

Details

Item
Jack Hammer Hose
Material
Rubber/Steel
Weight
19.25

Description

Jack Hammer Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.